Motion
48445480

Made in USA
48445480

3 Piece, 1/2" Shank Diam, 3/4" to 1-3/8" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 3/16 to 5/16" Tool Bit, Multiple Head Diams, Includes Wood Block
MI ITEM #11690096
MFR #48445480
List Price$91.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48445480

3 Piece, 1/2" Shank Diam, 3/4" to 1-3/8" Max Head Diam, Straight Shank, Fly Cutter Set;1 Bit Per Cutter, 3/16 to 5/16" Tool Bit, Multiple Head Diams, Includes Wood Block
MI ITEM #11690096
MFR #48445480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.58/each for your price

Overview

Mfr description
48445480 48445480 3 PCS 3/4, 1-1/8, 1-3/

Specifications

  • Shank Diameter
    1/2 in
  • Shank Type
    Straight
  • Tool Bit Size Range
    3/16 in~5/16 in
  • Number Of Bits Included
    1
  • Number Of Pieces
    3
  • Head Diameter
    3/4, 1-1/8, 1-3/8 in
  • Head Diameter Range
    3/4 in~1-3/8 in
  • Includes
    No Bits, Wood Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought