Motion
48461404

Made in USA
48461404

1-1/4" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Straight Knurl Wheel - 1/2" Face Width, 1/2" Hole, 64 Diametral Pitch, Bright Finish, Series PH
Mi Item #11690099
MFR #48461404
Price$116.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48461404

1-1/4" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Straight Knurl Wheel - 1/2" Face Width, 1/2" Hole, 64 Diametral Pitch, Bright Finish, Series PH
Mi Item #11690099
MFR #48461404

Mfr description
48461404 48461404 PH SERIES 64 DP STR DI
  • Form wheels produce textured patterns by forming an impression
  • This process displaces the material and increases the diameter of the workpiece
  • High speed steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.40/each

Specifications

Dimensions

  • Diametral Pitch
    64
  • Face Width
    1/2 in
  • Hole Diameter
    1/2 in
  • Knurl Diameter
    1-1/4 in

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Form
  • Knurl Series
    PH
  • Knurl Shape
    Standard
  • Material
    High Speed Steel
  • Pattern
    Straight
  • Pitch System
    Diametral
  • Tooth Angle
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)