1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48521165
1/4" ID x 1/2" OD, 1/8" Wall Thickness, 50' Long, Tygon Tube Clear, 56 Max psi, 64 Hardness
MI ITEM #
11690115
MFR #
48521165
Price
$455.08
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Made in USA 48521165
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48521165
1/4" ID x 1/2" OD, 1/8" Wall Thickness, 50' Long, Tygon Tube Clear, 56 Max psi, 64 Hardness
MI ITEM #
11690115
MFR #
48521165
Mfr description
48521165 48521165 1/4X1/2X50' TYGON ND10
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$455
.08
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1/4 in
Length
50 ft
Outside Diameter
1/2 in
Tube Inner Diameter
1/4 in
Wall Thickness
1/8 in
Details
Color
Clear
Hardness
64 HBS
Material
Tygon
Maximum Working Pressure
56 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items