Motion
48521298

Made in USA
48521298

1/2" ID x 3/4" OD, 1/8" Wall Thickness, 50' Long, Tygon Tube Clear, 32 Max psi, 64 Hardness
MI ITEM #11690120
MFR #48521298
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48521298

1/2" ID x 3/4" OD, 1/8" Wall Thickness, 50' Long, Tygon Tube Clear, 32 Max psi, 64 Hardness
MI ITEM #11690120
MFR #48521298

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48521298 48521298 1/2X3/4X50' TYGON ND10

Specifications

  • Tube Inner Diameter
    1/2 in
  • Length
    50 ft
  • Material
    Tygon
  • Color
    Clear
  • Hardness
    64 HBS
  • Wall Thickness
    1/8 in
  • Outside Diameter
    3/4 in
  • Maximum Working Pressure
    32 psi
  • Inside Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought