Motion
48521363

Made in USA
48521363

3/4" ID x 1" OD, 1/8" Wall Thickness, 50' Long, Tygon Tube Clear, 23 Max psi, 64 Hardness
Mi Item #11690122
MFR #48521363
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48521363

3/4" ID x 1" OD, 1/8" Wall Thickness, 50' Long, Tygon Tube Clear, 23 Max psi, 64 Hardness
Mi Item #11690122
MFR #48521363

Mfr description
48521363 48521363 3/4X50' TYGON ND100-65
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    3/4 in
  • Length
    50 ft
  • Outside Diameter
    1 in
  • Tube Inner Diameter
    3/4 in
  • Wall Thickness
    1/8 in

Details

  • Color
    Clear
  • Hardness
    64 HBS
  • Material
    Tygon
  • Maximum Working Pressure
    23 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)