1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48535603
Poly Bag - 12 in Width, 20 in Length, 1.5 mm Thickness
MI ITEM #
11690125
MFR #
48535603
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 48535603
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48535603
Poly Bag - 12 in Width, 20 in Length, 1.5 mm Thickness
MI ITEM #
11690125
MFR #
48535603
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
48535603 48535603 12X20X 1.5MIL 1000/PK
Specifications
Width
12 in
Length
20 in
Thickness
1.5 mm
Bag Closure Type
Open Top
Package Type
Polybag
Grade
Regular
Package Quantity
1000 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought