Motion
48535819

Made in USA
48535819

Poly Bag - 28 in Width, 30 in Length, 1.5 mm Thickness
MI ITEM #11690128
MFR #48535819
List Price$209.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48535819

Poly Bag - 28 in Width, 30 in Length, 1.5 mm Thickness
MI ITEM #11690128
MFR #48535819

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$209.33/each for your price

Overview

Mfr description
48535819 48535819 28X30X 1.5MIL 500/PK O

Specifications

  • Width
    28 in
  • Length
    30 in
  • Thickness
    1.5 mm
  • Bag Closure Type
    Open Top
  • Package Type
    Polybag
  • Grade
    Regular
  • Package Quantity
    500 Per Pack
  • Height
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought