1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48536601
Poly Bag - 28 in Width, 40 in Length, 2 mm Thickness
MI ITEM #
11690134
MFR #
48536601
List Price
$279.25
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 48536601
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48536601
Poly Bag - 28 in Width, 40 in Length, 2 mm Thickness
MI ITEM #
11690134
MFR #
48536601
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$279.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48536601 48536601 28X40X 2MIL 200/PK OPE
Specifications
Width
28 in
Length
40 in
Thickness
2 mm
Bag Closure Type
Open Top
Package Type
Polybag
Grade
Regular
Package Quantity
200 Per Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought