1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48536908
Poly Bag - 60 in Width, 60 in Length, 2 mm Thickness
MI ITEM #
11690136
MFR #
48536908
List Price
$379.95
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 48536908
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48536908
Poly Bag - 60 in Width, 60 in Length, 2 mm Thickness
MI ITEM #
11690136
MFR #
48536908
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$379.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48536908 48536908 60X60X 2MIL 100/RL OPE
Specifications
Width
60 in
Length
60 in
Thickness
2 mm
Bag Closure Type
Open Top
Package Type
Polybag
Grade
Regular
Package Quantity
100 Per Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought