Motion
48537203

Made in USA
48537203

Poly Bag - 16 in Width, 30 in Length, 4 mm Thickness
Mi Item #11690139
MFR #48537203
Price$386.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48537203

Poly Bag - 16 in Width, 30 in Length, 4 mm Thickness
Mi Item #11690139
MFR #48537203

Mfr description
48537203 48537203 16X30X 4MIL 250/PK OPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$386.33/each

Specifications

Dimensions

  • Length
    30 in
  • Thickness
    4 mm
  • Width
    16 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Heavy-Duty
  • Package Quantity
    250 Per Pack
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)