Motion
48537245

Made in USA
48537245

Poly Bag - 18 in Width, 24 in Length, 4 mm Thickness
Mi Item #11690140
MFR #48537245
Price$338.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48537245

Poly Bag - 18 in Width, 24 in Length, 4 mm Thickness
Mi Item #11690140
MFR #48537245

Mfr description
48537245 48537245 18X24X 4MIL 250/PK OPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.60/each

Specifications

Dimensions

  • Length
    24 in
  • Thickness
    4 mm
  • Width
    18 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Heavy-Duty
  • Package Quantity
    250 Per Pack
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)