Motion
48537302

Made in USA
48537302

Poly Bag - 20 in Width, 36 in Length, 4 mm Thickness
Mi Item #11690141
MFR #48537302
Price$392.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48537302

Poly Bag - 20 in Width, 36 in Length, 4 mm Thickness
Mi Item #11690141
MFR #48537302

Mfr description
48537302 48537302 20X36X 4MIL 200/PK OPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$392.65/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    4 mm
  • Width
    20 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Heavy-Duty
  • Package Quantity
    200 Per Pack
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)