Motion
48537450

Made in USA
48537450

Poly Bag - 28 in Width, 40 in Length, 4 mm Thickness
Mi Item #11690142
MFR #48537450
Price$279.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48537450

Poly Bag - 28 in Width, 40 in Length, 4 mm Thickness
Mi Item #11690142
MFR #48537450

Mfr description
48537450 48537450 28X40X 4MIL 100/PK OPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.20/each

Specifications

Dimensions

  • Length
    40 in
  • Thickness
    4 mm
  • Width
    28 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Heavy-Duty
  • Package Quantity
    100 Per Pack
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)