Motion
48537716

Made in USA
48537716

Poly Bag - 60 in Width, 60 in Length, 4 mm Thickness
Mi Item #11690145
MFR #48537716
Price$449.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48537716

Poly Bag - 60 in Width, 60 in Length, 4 mm Thickness
Mi Item #11690145
MFR #48537716

Mfr description
48537716 48537716 60X60X 4MIL 50/RL OPEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$449.30/each

Specifications

Dimensions

  • Length
    60 in
  • Thickness
    4 mm
  • Width
    60 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Heavy-Duty
  • Package Quantity
    50 Per Roll
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)