Motion
48544498

Made in USA
48544498

12 x 60 x 3/8" White Pressed Wool Felt Sheet;500 psi Tensile Strength, 6 Lb/Sq Yd, SAE Grade F-1
MI ITEM #11690151
MFR #48544498
List Price$231.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544498

12 x 60 x 3/8" White Pressed Wool Felt Sheet;500 psi Tensile Strength, 6 Lb/Sq Yd, SAE Grade F-1
MI ITEM #11690151
MFR #48544498

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$231.40/each for your price

Overview

Mfr description
48544498 48544498 F1 HRD WHT 3/8"X60"X1'

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-1
  • Color
    White
  • Tensile Strength
    500 psi
  • Length Type
    Stock Length
  • Thickness
    3/8 in
  • Density
    6.00
  • Length
    12 in
  • Width
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought