Motion
48544506

Made in USA
48544506

12 x 60 x 1/2" White Pressed Wool Felt Sheet;500 psi Tensile Strength, 8 Lb/Sq Yd, SAE Grade F-1
Mi Item #11690152
MFR #48544506
Price$308.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544506

12 x 60 x 1/2" White Pressed Wool Felt Sheet;500 psi Tensile Strength, 8 Lb/Sq Yd, SAE Grade F-1
Mi Item #11690152
MFR #48544506

Mfr description
48544506 48544506 F1 HRD WHT 1/2"X60"X1'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.53/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Tensile Strength
    500 psi
  • Thickness
    1/2 in
  • Width
    60 in

Details

  • Color
    White
  • Density
    8.00
  • Felt Grade
    F-1
  • Material
    Pressed Wool Felt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)