Motion
48544563

Made in USA
48544563

12 x 60 x 1/4" Gray Pressed Wool Felt Sheet;400 psi Tensile Strength, 4 Lb/Sq Yd, SAE Grade F-3
Mi Item #11690158
MFR #48544563
Price$111.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544563

12 x 60 x 1/4" Gray Pressed Wool Felt Sheet;400 psi Tensile Strength, 4 Lb/Sq Yd, SAE Grade F-3
Mi Item #11690158
MFR #48544563

Mfr description
48544563 48544563 F3 HRD GRA, 1/4"X60"1'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.53/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Tensile Strength
    400 psi
  • Thickness
    1/4 in
  • Width
    60 in

Details

  • Color
    Gray
  • Density
    4.00
  • Felt Grade
    F-3
  • Material
    Pressed Wool Felt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)