Motion
48544589

Made in USA
48544589

12 x 60 x 1/2" Gray Pressed Wool Felt Sheet;400 psi Tensile Strength, 8 Lb/Sq Yd, SAE Grade F-3
Mi Item #11690160
MFR #48544589
Price$188.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544589

12 x 60 x 1/2" Gray Pressed Wool Felt Sheet;400 psi Tensile Strength, 8 Lb/Sq Yd, SAE Grade F-3
Mi Item #11690160
MFR #48544589

Mfr description
48544589 48544589 F3 HRD GRY 1/2"X60"X1'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.40/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Tensile Strength
    400 psi
  • Thickness
    1/2 in
  • Width
    60 in

Details

  • Color
    Gray
  • Density
    8.00
  • Felt Grade
    F-3
  • Material
    Pressed Wool Felt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)