Motion
48544597

Made in USA
48544597

12 x 60 x 5/8" Gray Pressed Wool Felt Sheet;400 psi Tensile Strength, 10 Lb/Sq Yd, SAE Grade F-3
MI ITEM #11690161
MFR #48544597
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544597

12 x 60 x 5/8" Gray Pressed Wool Felt Sheet;400 psi Tensile Strength, 10 Lb/Sq Yd, SAE Grade F-3
MI ITEM #11690161
MFR #48544597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48544597 48544597 F3 HRD GRY 5/8"X60"X1'

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-3
  • Color
    Gray
  • Tensile Strength
    400 psi
  • Length Type
    Stock Length
  • Thickness
    5/8 in
  • Density
    10.00
  • Length
    12 in
  • Width
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought