Motion
48544621

Made in USA
48544621

12 x 66 x 1/8" White Pressed Wool Felt Sheet;400 psi Tensile Strength, 1.5 Lb/Sq Yd, SAE Grade F-5
MI ITEM #11690164
MFR #48544621
List Price$80.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544621

12 x 66 x 1/8" White Pressed Wool Felt Sheet;400 psi Tensile Strength, 1.5 Lb/Sq Yd, SAE Grade F-5
MI ITEM #11690164
MFR #48544621

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.08/each for your price

Overview

Mfr description
48544621 48544621 F5 XFRM WHT1/8"X66"X1'

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-5
  • Color
    White
  • Tensile Strength
    400 psi
  • Length Type
    Stock Length
  • Thickness
    1/8 in
  • Density
    1.50
  • Length
    12 in
  • Width
    66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought