Motion
48544647

Made in USA
48544647

12 x 66 x 1/4" White Pressed Wool Felt Sheet;400 psi Tensile Strength, 3 Lb/Sq Yd, SAE Grade F-5
Mi Item #11690166
MFR #48544647
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544647

12 x 66 x 1/4" White Pressed Wool Felt Sheet;400 psi Tensile Strength, 3 Lb/Sq Yd, SAE Grade F-5
Mi Item #11690166
MFR #48544647

Mfr description
48544647 48544647 F5 XFRMWHT 1/4"166"X'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Tensile Strength
    400 psi
  • Thickness
    1/4 in
  • Width
    66 in

Details

  • Color
    White
  • Density
    3.00
  • Felt Grade
    F-5
  • Material
    Pressed Wool Felt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)