Motion
48544662

Made in USA
48544662

12 x 66 x 1/2" White Pressed Wool Felt Sheet;400 psi Tensile Strength, 6 Lb/Sq Yd, SAE Grade F-5
MI ITEM #11690168
MFR #48544662
List Price$259.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544662

12 x 66 x 1/2" White Pressed Wool Felt Sheet;400 psi Tensile Strength, 6 Lb/Sq Yd, SAE Grade F-5
MI ITEM #11690168
MFR #48544662

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$259.55/each for your price

Overview

Mfr description
48544662 48544662 F5 XFRM WHT1/2"X66"X1'

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-5
  • Color
    White
  • Tensile Strength
    400 psi
  • Length Type
    Stock Length
  • Thickness
    1/2 in
  • Density
    6.00
  • Length
    12 in
  • Width
    66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought