Motion
48544746

Made in USA
48544746

12 x 72 x 1/2" Gray Pressed Wool Felt Sheet;250 psi Tensile Strength, 6.1 Lb/Sq Yd, SAE Grade F-7
Mi Item #11690176
MFR #48544746
Price$167.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544746

12 x 72 x 1/2" Gray Pressed Wool Felt Sheet;250 psi Tensile Strength, 6.1 Lb/Sq Yd, SAE Grade F-7
Mi Item #11690176
MFR #48544746

Mfr description
48544746 48544746 F7 XFRM GRA 1/2"X72X1'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.53/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Tensile Strength
    250 psi
  • Thickness
    1/2 in
  • Width
    72 in

Details

  • Color
    Gray
  • Density
    6.10
  • Felt Grade
    F-7
  • Material
    Pressed Wool Felt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)