Motion
48544753

Made in USA
48544753

12 x 72 x 5/8" Gray Pressed Wool Felt Sheet;250 psi Tensile Strength, 7.7 Lb/Sq Yd, SAE Grade F-7
MI ITEM #11690177
MFR #48544753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544753

12 x 72 x 5/8" Gray Pressed Wool Felt Sheet;250 psi Tensile Strength, 7.7 Lb/Sq Yd, SAE Grade F-7
MI ITEM #11690177
MFR #48544753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48544753 48544753 F7 XFRM GRA 5/8"X72X1'

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-7
  • Color
    Gray
  • Tensile Strength
    250 psi
  • Length Type
    Stock Length
  • Thickness
    5/8 in
  • Density
    7.70
  • Length
    12 in
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought