1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48544779
12 x 72 x 1" Gray Pressed Wool Felt Sheet;250 psi Tensile Strength, 12.2 Lb/Sq Yd, SAE Grade F-7
MI ITEM #
11690179
MFR #
48544779
Price
$336.35
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 48544779
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48544779
12 x 72 x 1" Gray Pressed Wool Felt Sheet;250 psi Tensile Strength, 12.2 Lb/Sq Yd, SAE Grade F-7
MI ITEM #
11690179
MFR #
48544779
Mfr description
48544779 48544779 F7 XFRM GRA 1"X72"X1'
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$336
.35
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Length Type
Stock Length
Tensile Strength
250 psi
Thickness
1 in
Width
72 in
Details
Color
Gray
Density
12.20
Felt Grade
F-7
Material
Pressed Wool Felt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items