Motion
48544787

Made in USA
48544787

12 x 72 x 1/8" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 1.1 Lb/Sq Yd, SAE Grade F-13
Mi Item #11690180
MFR #48544787
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544787

12 x 72 x 1/8" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 1.1 Lb/Sq Yd, SAE Grade F-13
Mi Item #11690180
MFR #48544787

Mfr description
48544787 48544787 F13 FRM GRA 1/8"X72X1'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Tensile Strength
    75 psi
  • Thickness
    1/8 in
  • Width
    72 in

Details

  • Color
    Gray
  • Density
    1.10
  • Felt Grade
    F-13
  • Material
    Pressed Wool Felt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)