Motion
48544803

Made in USA
48544803

12 x 72 x 1/4" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 2.1 Lb/Sq Yd, SAE Grade F-13
MI ITEM #11690182
MFR #48544803
List Price$60.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544803

12 x 72 x 1/4" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 2.1 Lb/Sq Yd, SAE Grade F-13
MI ITEM #11690182
MFR #48544803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.63/each for your price

Overview

Mfr description
48544803 48544803 1/4"X72X1'FRM GRY FELT

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-13
  • Color
    Gray
  • Tensile Strength
    75 psi
  • Length Type
    Stock Length
  • Thickness
    1/4 in
  • Density
    2.10
  • Length
    12 in
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought