Motion
48544811

Made in USA
48544811

12 x 72 x 3/8" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 3.2 Lb/Sq Yd, SAE Grade F-13
MI ITEM #11690183
MFR #48544811
List Price$75.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544811

12 x 72 x 3/8" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 3.2 Lb/Sq Yd, SAE Grade F-13
MI ITEM #11690183
MFR #48544811

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.68/each for your price

Overview

Mfr description
48544811 48544811 F13 FRM GRA 3/8"X72X1'

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-13
  • Color
    Gray
  • Tensile Strength
    75 psi
  • Length Type
    Stock Length
  • Thickness
    3/8 in
  • Density
    3.20
  • Length
    12 in
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought