Motion
48544852

Made in USA
48544852

12 x 72 x 1" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 8.5 Lb/Sq Yd, SAE Grade F-13
Mi Item #11690187
MFR #48544852
Price$201.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544852

12 x 72 x 1" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 8.5 Lb/Sq Yd, SAE Grade F-13
Mi Item #11690187
MFR #48544852

Mfr description
48544852 48544852 F13 FRM GRA 1"X72" X1'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.80/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Tensile Strength
    75 psi
  • Thickness
    1 in
  • Width
    72 in

Details

  • Color
    Gray
  • Density
    8.50
  • Felt Grade
    F-13
  • Material
    Pressed Wool Felt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)