Motion
48544894

Made in USA
48544894

60 x 60 x 1/4" White Pressed Wool Felt Sheet;500 psi Tensile Strength, 4 Lb/Sq Yd, SAE Grade F-1
MI ITEM #11690191
MFR #48544894
List Price$759.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48544894

60 x 60 x 1/4" White Pressed Wool Felt Sheet;500 psi Tensile Strength, 4 Lb/Sq Yd, SAE Grade F-1
MI ITEM #11690191
MFR #48544894

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$759.60/each for your price

Overview

Mfr description
48544894 48544894 F1 HRD WHT 1/4"X60"X5'

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-1
  • Color
    White
  • Tensile Strength
    500 psi
  • Length Type
    Stock Length
  • Thickness
    1/4 in
  • Density
    4.00
  • Length
    60 in
  • Width
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought