Motion
48545024

Made in USA
48545024

60 x 60 x 1" Gray Pressed Wool Felt Sheet;400 psi Tensile Strength, 16 Lb/Sq Yd, SAE Grade F-3
MI ITEM #11690198
MFR #48545024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48545024

60 x 60 x 1" Gray Pressed Wool Felt Sheet;400 psi Tensile Strength, 16 Lb/Sq Yd, SAE Grade F-3
MI ITEM #11690198
MFR #48545024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48545024 48545024 F3 HRD GRY 1"X60"X5' P

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-3
  • Color
    Gray
  • Tensile Strength
    400 psi
  • Length Type
    Stock Length
  • Thickness
    1 in
  • Density
    16.00
  • Length
    60 in
  • Width
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought