Motion
48545131

Made in USA
48545131

60 x 72 x 1/4" Gray Pressed Wool Felt Sheet;250 psi Tensile Strength, 3.1 Lb/Sq Yd, SAE Grade F-7
MI ITEM #11690205
MFR #48545131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48545131

60 x 72 x 1/4" Gray Pressed Wool Felt Sheet;250 psi Tensile Strength, 3.1 Lb/Sq Yd, SAE Grade F-7
MI ITEM #11690205
MFR #48545131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48545131 48545131 F7 XFRM GRA 1/4"X72X5'

Specifications

  • Color
    Gray
  • Density
    3.10
  • Felt Grade
    F-7
  • Length
    60 in
  • Length Type
    Stock Length
  • Material
    Pressed Wool Felt
  • Tensile Strength
    250 psi
  • Thickness
    1/4 in
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text