Motion
48545198

Made in USA
48545198

60 x 72 x 1/8" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 1.1 Lb/Sq Yd, SAE Grade F-13
MI ITEM #11690207
MFR #48545198
List Price$151.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48545198

60 x 72 x 1/8" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 1.1 Lb/Sq Yd, SAE Grade F-13
MI ITEM #11690207
MFR #48545198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$151.53/each for your price

Overview

Mfr description
48545198 48545198 F13 FRM GRA, 1/8"72X5'

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-13
  • Color
    Gray
  • Tensile Strength
    75 psi
  • Length Type
    Stock Length
  • Thickness
    1/8 in
  • Density
    1.10
  • Length
    60 in
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text