Motion
48545263

Made in USA
48545263

60 x 72 x 1" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 8.5 Lb/Sq Yd, SAE Grade F-13
MI ITEM #11690214
MFR #48545263
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48545263

60 x 72 x 1" Gray Pressed Wool Felt Sheet;75 psi Tensile Strength, 8.5 Lb/Sq Yd, SAE Grade F-13
MI ITEM #11690214
MFR #48545263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48545263 48545263 F13 FRM GRA, 1"X72"X5'

Specifications

  • Material
    Pressed Wool Felt
  • Felt Grade
    F-13
  • Color
    Gray
  • Tensile Strength
    75 psi
  • Length Type
    Stock Length
  • Thickness
    1 in
  • Density
    8.50
  • Length
    60 in
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought