Motion
48545289

Made in USA
48545289

1/8 Inch Thick x 1-1/2 Inch Wide x 5 Ft. Long, Felt Stripping;Gray, Plain Backing
MI ITEM #11690216
MFR #48545289
List Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48545289

1/8 Inch Thick x 1-1/2 Inch Wide x 5 Ft. Long, Felt Stripping;Gray, Plain Backing
MI ITEM #11690216
MFR #48545289

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.90/each for your price

Overview

Mfr description
48545289 48545289 F3, 1/8"X1.5"X5', PLN

Specifications

  • Backing Type
    Plain
  • Color
    Gray
  • Thickness
    1/8 in
  • Length
    5 ft
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought