Motion
48545701

Made in USA
48545701

1/8 Inch Thick x 1-1/2 Inch Wide x 10 Ft. Long, Felt Stripping;Gray, Plain Backing
MI ITEM #11690258
MFR #48545701
List Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48545701

1/8 Inch Thick x 1-1/2 Inch Wide x 10 Ft. Long, Felt Stripping;Gray, Plain Backing
MI ITEM #11690258
MFR #48545701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.83/each for your price

Overview

Mfr description
48545701 48545701 F7, 1/8"X1.5"X10', PLN

Specifications

  • Backing Type
    Plain
  • Color
    Gray
  • Thickness
    1/8 in
  • Length
    10 ft
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text