Motion
48545974

Made in USA
48545974

1/4 Inch Thick x 1-1/2 Inch Wide x 10 Ft. Long, Felt Stripping;Gray, Adhesive Backing
Mi Item #11690285
MFR #48545974
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48545974

1/4 Inch Thick x 1-1/2 Inch Wide x 10 Ft. Long, Felt Stripping;Gray, Adhesive Backing
Mi Item #11690285
MFR #48545974

Mfr description
48545974 48545974 F13, 1/4"X1.5"X10', AD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.40/each

Specifications

Dimensions

  • Length
    10 ft
  • Thickness
    1/4 in
  • Width
    1-1/2 in

Details

  • Backing Type
    Adhesive
  • Color
    Gray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)