Motion
48552921

Made in USA
48552921

48552921 48552921 2 ID X 3\4 GALV J-TYPE
Mi Item #11690289
MFR #48552921
Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48552921

48552921 48552921 2 ID X 3\4 GALV J-TYPE
Mi Item #11690289
MFR #48552921

Mfr description
48552921 48552921 2 ID X 3\4 GALV J-TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.30/each

Specifications

Dimensions

  • Inside Diameter
    2 in
  • Thickness
    0.03 in

Details

  • Clamp Type
    Center Punch Hose Clamp
  • Material
    Galvanized Steel
  • Type
    Preformed J-Type Clamps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)