1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48554836
3/8" Diam, 3' Long, 304 Stainless Steel Keyed Round Linear Shafting 3/32" Key
MI ITEM #
11690294
MFR #
48554836
List Price
$131.67
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 48554836
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48554836
3/8" Diam, 3' Long, 304 Stainless Steel Keyed Round Linear Shafting 3/32" Key
MI ITEM #
11690294
MFR #
48554836
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$131.67
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48554836 48554836 3/8 X 36" 304SS KEYED
Specifications
Material
Stainless Steel
Key Size
3/32
Length
36 in
Material Grade
304
Style
Keyed
Diameter
3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data