1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48554851
3/8" Diam, 2' Long, 316 Stainless Steel Keyed Round Linear Shafting 3/32" Key
MI ITEM #
11690296
MFR #
48554851
List Price
$84.84
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 48554851
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48554851
3/8" Diam, 2' Long, 316 Stainless Steel Keyed Round Linear Shafting 3/32" Key
MI ITEM #
11690296
MFR #
48554851
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$84.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48554851 48554851 3/8 X 24" 316SS KEYED
Specifications
Diameter
3/8 in
Key Size
3/32
Length
24 in
Material
Stainless Steel
Material Grade
316
Style
Keyed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data