Motion
48554992

Made in USA
48554992

Round Shafting - Steel, 0.6250 in Diameter, 48.0000 in Overall Length, Keyway
MI ITEM #11690310
MFR #48554992
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48554992

Round Shafting - Steel, 0.6250 in Diameter, 48.0000 in Overall Length, Keyway
MI ITEM #11690310
MFR #48554992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48554992 48554992 5/8 X 48" 1045 STL KEY

Specifications

  • Component Type
    Keyed Shaft
  • Measurement Standard
    Imperial
  • Nominal Diameter
  • Overall Length
    48.0000 in
  • Material
    Steel
  • Actual Diameter
    0.6300 in
  • Options Included
    Keyway
  • Key Size
    3/16
  • Length
    48 in
  • Material Grade
    1045
  • Style
    Keyed
  • Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought