Motion
48555098

Made in USA
48555098

Round Shafting - Steel, 0.7500 in Diameter, 24.0000 in Overall Length, Keyway
Mi Item #11690320
MFR #48555098
Price$102.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48555098

Round Shafting - Steel, 0.7500 in Diameter, 24.0000 in Overall Length, Keyway
Mi Item #11690320
MFR #48555098

Mfr description
48555098 48555098 3/4 X 24" 1045 STL KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.36/each

Specifications

Dimensions

  • Actual Diameter
    0.7500 in
  • Diameter
    3/4 in
  • Key Size
    3/16
  • Length
    24 in
  • Nominal Diameter  
    0.7500 in
  • Overall Length
    24.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1045
  • Measurement Standard
    Imperial
  • Options Included
    Keyway
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)