Motion
48555106

Made in USA
48555106

Round Shafting - Steel, 0.7500 in Diameter, 36.0000 in Overall Length
MI ITEM #11690321
MFR #48555106
List Price$141.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48555106

Round Shafting - Steel, 0.7500 in Diameter, 36.0000 in Overall Length
MI ITEM #11690321
MFR #48555106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$141.24/each for your price

Overview

Mfr description
48555106 48555106 3/4 X 36" 1045 STL KEY

Specifications

  • Component Type
    Keyed Shaft
  • Measurement Standard
    Imperial
  • Nominal Diameter
  • Overall Length
    36.0000 in
  • Material
    Steel
  • Actual Diameter
    0.7500 in
  • Key Size
    3/16
  • Length
    36 in
  • Material Grade
    1045
  • Style
    Keyed
  • Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought