Motion
48555171

Made in USA
48555171

Round Shafting - Stainless Steel, 0.7500 in Diameter, 48.0000 in Overall Length
MI ITEM #11690328
MFR #48555171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48555171

Round Shafting - Stainless Steel, 0.7500 in Diameter, 48.0000 in Overall Length
MI ITEM #11690328
MFR #48555171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48555171 48555171 3/4 X 48" 316SS KEYED

Specifications

  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    48.0000 in
  • Material
    Stainless Steel
  • Key Size
    3/16
  • Length
    48 in
  • Material Grade
    316
  • Style
    Keyed
  • Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought