1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48555650
13/16" Diam, 4' Long, 1045 Steel Keyed Round Linear Shafting 3/16" Key
MI ITEM #
11690331
MFR #
48555650
List Price
$157.47
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 48555650
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48555650
13/16" Diam, 4' Long, 1045 Steel Keyed Round Linear Shafting 3/16" Key
MI ITEM #
11690331
MFR #
48555650
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$157.47
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48555650 48555650 13/16 X 48" 1045 STL K
Specifications
Diameter
13/16 in
Key Size
3/16
Length
48 in
Material
Steel
Material Grade
1045
Style
Keyed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data