1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48555734
1" Diam, 3' Long, 304 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #
11690339
MFR #
48555734
List Price
$439.29
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 48555734
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48555734
1" Diam, 3' Long, 304 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #
11690339
MFR #
48555734
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$439.29
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
48555734 48555734 1" X 36" 304SS KEYED S
Specifications
Diameter
1 in
Key Size
1/4
Length
36 in
Material
Stainless Steel
Material Grade
304
Style
Keyed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data