1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
48555759
1" Diam, 2' Long, 316 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #
11690341
MFR #
48555759
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 48555759
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
48555759
1" Diam, 2' Long, 316 Stainless Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #
11690341
MFR #
48555759
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
48555759 48555759 1" X 24" 316SS KEYED S
Specifications
Material
Stainless Steel
Key Size
1/4
Length
24 in
Material Grade
316
Style
Keyed
Diameter
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data