Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48555809

1-1/8" Diam, 4' Long, 1045 Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11690346
MFR #48555809

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48555809 48555809 1-1/8 X 48" 1045 STL K

Specifications

  • Material
    Steel
  • Key Size
    1/4
  • Length
    48 in
  • Material Grade
    1045
  • Style
    Keyed
  • Diameter
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text