1-800-526-9328Support Center
Motion
48555833

Made in USA
48555833

1-3/16" Diam, 4' Long, 1045 Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11690349
MFR #48555833
List Price$250.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
48555833

1-3/16" Diam, 4' Long, 1045 Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11690349
MFR #48555833

Availability:
In Stock
In stock
List Price$250.41/each for your price
Shipping

Overview

Mfr description
48555833 48555833 1-3/16 X48" 1045 STL K

Specifications

  • Diameter
    1-3/16 in
  • Key Size
    1/4
  • Length
    48 in
  • Material
    Steel
  • Material Grade
    1045
  • Style
    Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text