Made in USA 48555924
Made in USA
48555924
1-1/4" Diam, 4' Long, 1045 Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11690358
MFR #48555924
List Price
$232.41
/each
List Price
$232.41
/each
1-1/4" Diam, 4' Long, 1045 Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11690358
MFR #48555924
Made in USA 48555924
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 4' Long, 1045 Steel Keyed Round Linear Shafting 1/4" Key
MI ITEM #11690358
MFR #48555924

Availability:
In stock
List Price
$232.41
/each
List Price
$232.41
/each
Shipping
Shipping

Overview

Mfr Description
48555924 48555924 1-1/4 X 48" 1045 STL K

Specifications

Diameter
1-1/4 in
Key Size
1/4, 1/4
Length
48 in, 48 in
Material
Steel
Material Grade
1045, 1045
Style
Keyed, Keyed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data